Motion
FMBV25F25F
2.5 SW NST x (2) 2.5 M NST 2 Way Ball Val
Mi Item #08982784
MFR #FMBV25F25F
Price$1,876.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.5 SW NST x (2) 2.5 M NST 2 Way Ball Val
Mi Item #08982784
MFR #FMBV25F25F

Mfr description
FMBV25F25F NORTHLINE ALUM 2-WAY BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,876.58/each

Specifications

Dimensions

  • Weight
    14.2000 lbs

Details

  • Application
    This valve will feed two smaller attack lines from one large diameter supply line. The 2-1/2 in outlet is a gated ball valve resulting in a safe controlled flow of water
  • Body Material
    Aluminum
  • For Use With
    Can be used to distribute water in the opposite direction
  • Material
    Aluminum
  • Maximum Operating Pressure
    280 psi
  • Product Types
    Ball Valve
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)