Motion
FMR3181210
12 Galv Bauer Style Type-B Fem x 10 Male Re
Mi Item #08982805
MFR #FMR3181210
Price$1,482.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 Galv Bauer Style Type-B Fem x 10 Male Re
Mi Item #08982805
MFR #FMR3181210

Mfr description
FMR3181210 12" GALV BAUER STYLE TYPE-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,482.20/each

Specifications

Dimensions

  • End 1 Size
    12.0000 in
  • Size
    12.0000 in
  • Weight
    56.1 lbs

Details

  • Additional Details
    Bauer style, Has a double pin locking lever for smooth closing action, Locks on the male side, Equipped with a safety pin to prevent accidental openings, Supplied with ACB304 lever assist bar
  • Application
    irrigation and suction lines
  • Coating
    Hot Dipped Galvanized
  • Configuration
    Reducer
  • Connection 1 Short Name
    Type B
  • Connection 2 Short Name
    Type B
  • Connection Type
    Bauer style
  • End 1 Style
    Bauer style
  • Finish/Coating
    Hot Dipped Galvanized
  • Fitting Connection Family
    Bauer style
  • Fitting Shape
    Reducer
  • Fitting Type
    Bauer Style
  • Flow Control Type
    Lever
  • For Use With
    Hose and pipes
  • Manufacturer Catalog Number
    FMR3181210
  • Material
    Steel
  • Plating
    Hot Dipped, Galvanized
  • Product Types
    Reducer
  • Seal Material
    Rubber
  • Seal Type
    Rubber gasket
  • Thread Standard
    Type B
  • Thread Type
    Bauer style
  • Type
    Bauer Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)