Motion
FRRE-T12
3/4 True ID Flange Retainer 316SS PTFE E
Mi Item #08982865
MFR #FRRE-T12
Price$450.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 True ID Flange Retainer 316SS PTFE E
Mi Item #08982865
MFR #FRRE-T12

Mfr description
FRRE-T12 3/4" TRUE ID FLANGE RETAINER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$450.76/each

Specifications

Dimensions

  • Dash Size
    12
  • End 1 Size
    0.7500 in
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • SAE Size
    -12
  • Size
    0.7500 in
  • Weight
    0.42 lbs

Details

  • Additional Details
    Crimp collars for all True ID fittings are sold separately
  • Application
    Acids, Chemicals, Foods, Pharmaceuticals
  • Configuration
    Straight
  • Connection Type
    Flange Head
  • End 1 Style
    Flange Head
  • Finish/Coating
    PTFE Encapsulated
  • Fitting Connection Family
    True ID
  • Fitting Type
    True ID
  • For Use With
    Lap joint flanges
  • Manufacturer Catalog Number
    FRRE-T12
  • Material
    Stainless Steel
  • Product Types
    Flange
  • Seal Material
    PTFE
  • Seal Type
    Flange Head
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Flange Head
  • Type
    Flange Retainer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)