Motion
FRRE-T24
1-1/2 True ID Flange Retainer 316SS PTFE E
MI ITEM #08982868
MFR #FRRE-T24
Price$771.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 True ID Flange Retainer 316SS PTFE E
MI ITEM #08982868
MFR #FRRE-T24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$771.79/each

Specifications

Dimensions

  • End 1 Size
    1.5000 in
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • SAE Size
    -24
  • Size
    1.5000 in
  • Weight
    1.35 lbs

Details

  • Additional Details
    Crimp collars for all True ID fittings are sold separately
  • Application
    Suitable for conveying acids, chemicals, foods and pharmaceuticals.
  • Configuration
    Straight
  • Connection Type
    Flange Retainer
  • End 1 Style
    Flange Retainer
  • Finish/Coating
    PTFE Encapsulated
  • Fitting Connection Family
    True ID
  • Fitting Type
    True ID
  • For Use With
    Lap joint flanges
  • Manufacturer Catalog Number
    FRRE-T24
  • Material
    Stainless Steel
  • Product Types
    Flange Retainer
  • Seal Material
    PTFE
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Flange Retainer
  • Type
    Flange Retainer

Overview

Mfr description
FRRE-T24 1-1/2" TRUE ID FLANGE RETAINER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought