Motion
F16G-1734
1 304SS Sanitary Crimp Ferrule 1-44/64 to 1-46/
Mi Item #08982956
MFR #F16G-1734
Price$58.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 304SS Sanitary Crimp Ferrule 1-44/64 to 1-46/
Mi Item #08982956
MFR #F16G-1734

Mfr description
F16G-1734 1" 304SS SANITARY CRIMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.35/each

Specifications

Dimensions

  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • SAE Size
    -16
  • Size
    1.0000 in
  • Weight
    0.29 lbs

Details

  • Additional Details
    Ferrules have a surface finish of 63 or better
  • Application
    Sanitary
  • Configuration
    Straight
  • Fitting Connection Family
    Sanitary
  • Fitting Type
    Sanitary
  • For Use With
    Food and Beverage Hose
  • Manufacturer Catalog Number
    F16G-1734
  • Material
    Stainless Steel
  • Product Types
    Ferrule
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)