Motion
F24G-2219
1 1/2 304SS Sanitary Crimp Ferrule 2-10/64 to 2
MI ITEM #08982959
MFR #F24G-2219
Price$69.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 1/2 304SS Sanitary Crimp Ferrule 2-10/64 to 2
MI ITEM #08982959
MFR #F24G-2219

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$69.34/each

Specifications

Dimensions

  • Dash Size
    24
  • End 1 Size
    1.5000 in
  • Hose Dash Size
    24
  • Hose Diameter
    2.1563 in - 2.2031 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Outer Diameter
    2.2031 in
  • SAE Size
    -24
  • Size
    1.5000 in
  • Weight
    0.55 lbs

Details

  • Additional Details
    Ferrules have a surface finish of 63 or better, Dixon Sanitary Crimp ferrules are to be used with Dixon Sanitary crimp stems only.
  • Application
    Sanitary
  • Connection Type
    Sanitary Style Crimp
  • End 1 Style
    Sanitary Style Crimp
  • Fitting Connection Family
    Sanitary Clamp
  • Fitting Type
    Sanitary Style Crimp
  • For Use With
    Dixon Sanitary crimp stems
  • Manufacturer Catalog Number
    F24G-2219
  • Material
    Stainless Steel
  • Plating
    Uncoated
  • Product Types
    Ferrule
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Sanitary Style Crimp
  • Type
    Sanitary Style Crimp Ferrule

Overview

Mfr description
F24G-2219 1 1/2" 304SS SANITARY CRIMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought