Specifications
Dimensions
- Hose Inside Diameter2 in
- Inside Diameter2.0000 in, 50 mm
- Weight0.773 lbs
Details
- Additional DetailsFerrules have a surface finish of 63 or better
- ApplicationSanitary
- MaterialStainless Steel
- Product TypesFerrule
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)