Motion
F32G-2815
2 304SS Sanitary Crimp Ferrule 2-49/64 to
Mi Item #08982963
MFR #F32G-2815
Price$86.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 304SS Sanitary Crimp Ferrule 2-49/64 to
Mi Item #08982963
MFR #F32G-2815

Mfr description
F32G-2815 2" 304SS SANITARY CRIMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.28/each

Specifications

Dimensions

  • Dash Size
    32
  • End 1 Size
    2.0000 in
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Outer Diameter
    2.7656 in - 2.7969 in
  • SAE Size
    -32
  • Size
    2.0000 in
  • Weight
    0.794 lbs

Details

  • Application
    Sanitary, Food & Beverage
  • Compatible Banding Types
    Crimp
  • Configuration
    Straight
  • Connection Type
    Crimp
  • End 1 Style
    Crimp
  • Fitting Connection Family
    Sanitary
  • Fitting Type
    Clamp
  • For Use With
    Food and Beverage Hose
  • Manufacturer Catalog Number
    F32G-2815
  • Material
    Stainless Steel
  • Plating
    Uncoated
  • Product Types
    Ferrule
  • Seal Type
    Crimp
  • Standards Met
    AISI 304
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Crimp
  • Type
    Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)