Motion
F32G-3000
2 304SS Sanitary Crimp Ferrule 2-60/64 to 2-6
Mi Item #08982965
MFR #F32G-3000
Price$86.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 304SS Sanitary Crimp Ferrule 2-60/64 to 2-6
Mi Item #08982965
MFR #F32G-3000

Mfr description
F32G-3000 2" 304SS SANITARY CRIMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.28/each

Specifications

Dimensions

  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Weight
    0.851 lbs

Details

  • Application
    Food, dairy and pharmaceutical applications
  • Material
    Stainless Steel
  • Product Types
    Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)