Motion
F32G-3125
2 304SS Sanitary Crimp Ferrule 3-4/64 to 3-7/
Mi Item #08982967
MFR #F32G-3125
Price$86.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 304SS Sanitary Crimp Ferrule 3-4/64 to 3-7/
Mi Item #08982967
MFR #F32G-3125

Mfr description
F32G-3125 2" 304SS SANITARY CRIMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.28/each

Specifications

Dimensions

  • Dash Size
    32
  • End 1 Size
    2.0000 in
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • SAE Size
    -32
  • Size
    2.0000 in
  • Weight
    0.907 lbs

Details

  • Additional Details
    Ferrules have a surface finish of 63 or better
  • Application
    Food, Dairy, Pharmaceutical
  • Configuration
    Straight
  • Connection Type
    Crimp
  • End 1 Style
    Crimp
  • Fitting Connection Family
    Crimp
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    Food and Beverage Hose, Dairy Hose, Pharmaceutical Hose
  • Manufacturer Catalog Number
    F32G-3125
  • Material
    Stainless Steel
  • Product Types
    Ferrule
  • Seal Type
    Crimp
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Crimp
  • Type
    Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)