Specifications
Dimensions
- Hose Inside Diameter2-1/2 in
- Inside Diameter2-1/2 in
- Outer Diameter3.3125 in - 3.3594 in
- Weight0.925 lbs
Details
- Applicationfood, dairy and pharmaceutical applications
- MaterialStainless Steel
- Product TypesFerrule
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)