Motion
F40G-3437
Hose End - Stainless Steel Material, 2-1/2 in Hose ID
Mi Item #08982969
MFR #F40G-3437
Price$299.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 2-1/2 in Hose ID
Mi Item #08982969
MFR #F40G-3437

Mfr description
F40G-3437 2-1/2" SANITARY CRIMP FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.69/each

Specifications

Dimensions

  • Dash Size
    40
  • End 1 Size
    2.5000 in
  • Hose Dash Size
    40
  • Hose Diameter
    2.5000 in
  • Hose Inside Diameter
    2-1/2 in
  • Inside Diameter
    2-1/2 in, 63.50 mm
  • Outer Diameter
    3.3750 in - 3.4219 in
  • SAE Size
    -40
  • Size
    2.5000 in
  • Weight
    1.033 lbs

Details

  • Additional Details
    Ferrules have a surface finish of 63 or better
  • Application
    Sanitary
  • Configuration
    Straight
  • Connection Type
    Sanitary Style Crimp
  • End 1 Style
    Sanitary Style Crimp
  • Fitting Connection Family
    Sanitary Clamp
  • Fitting Type
    Sanitary Style Crimp
  • For Use With
    Food and Beverage Hose
  • Manufacturer Catalog Number
    F40G-3437
  • Material
    Stainless Steel
  • Plating
    Uncoated
  • Product Types
    Ferrule
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Sanitary Style Crimp
  • Type
    Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)