Motion
F602-16WJ
Main Line & Modular Air Filter - Hi-Flow F602, 40 µm, 1200 scfm, 2.0000 in Ports, Zinc, Manual Twist Drain, Zinc with Sight Gauge (W)
MI ITEM #08982981
MFR #F602-16WJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Line & Modular Air Filter - Hi-Flow F602, 40 µm, 1200 scfm, 2.0000 in Ports, Zinc, Manual Twist Drain, Zinc with Sight Gauge (W)
MI ITEM #08982981
MFR #F602-16WJ

Mfr description
F602-16WJ 2" STD FILTER W/MANUAL DRAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    11.0800 in
  • Overall Width
    4.9000 in
  • Port Size
    2.0000 in
  • Weight
    9.8 lbs

Details

  • Additional Details
    Unique deflector plate | Large filter element surface | Metal bowl with sight gauge standard | Twist drain standard
  • Body Material
    Aluminum
  • Bowl Capacity
    16 oz
  • Bowl Material
    Zinc
  • Bowl Options
    Zinc with Sight Gauge (W)
  • Drain Method
    Manual Twist
  • Drain Type
    Manual Twist
  • Element Material
    Polypropylene
  • Element Type
    Polypropylene
  • Filter Rating
    40 μm
  • Filter Type
    High Flow
  • Material
    Aluminum
  • Max Operating Temperature
    150 °F
  • Maximum Air Flow
    1200 scfm
  • Maximum Flow Rate
    1200 scfm
  • Maximum Operating Pressure
    17.2 bar, 250 psi
  • Maximum Temperature
    150 °F
  • Micron Rating
    40 µm
  • Min Operating Temperature
    40 °F
  • Operating Temperature Range
    40 to 150 °F
  • Seal Material
    Buna N
  • Series
    Hi-Flow F602
  • Standard Cubic Feet Per Minute
    1200 scfm
  • Thread Standard
    NPT
  • Type
    Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)