Motion
F72G-2M
Main Line & Modular Air Filter - F72, 40 µm, 55 scfm, 0.2500 in Ports, Polycarbonate, Manual Drain, Polycarbonate with Manual Drain
Mi Item #08982983
MFR #F72G-2M
Price$102.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Line & Modular Air Filter - F72, 40 µm, 55 scfm, 0.2500 in Ports, Polycarbonate, Manual Drain, Polycarbonate with Manual Drain
Mi Item #08982983
MFR #F72G-2M

Mfr description
F72G-2M 1/4" SERIES-1 AIRLINE FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.52/each

Specifications

Dimensions

  • Body Size
    0.2500 in
  • Port Size
    0.2500 in
  • Weight
    1 lbs

Details

  • Additional Details
    Transparent Bowl | 40 micron element | 2 oz. reservoir | Quick-release bayonet bowl | Prismatic lens liquid level indicator | Particle removal per ISO 8573-1, Class 5 and Class 3 | FRL's are designed for air service only | unless otherwise indicated | Pressure rating given at ambient temperature 70 °F/21 °C | scfm ratings at 90 PSIG inlet pressure
  • Bowl Capacity
    2 oz
  • Bowl Material
    Polycarbonate
  • Bowl Options
    Polycarbonate with Manual Drain
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Rating
    40 μm
  • Filter Type
    Particulate
  • Flow Rate
    55 scfm
  • Fluid Comp
    Compressed Air
  • Included Options
    Prismatic lens liquid level indicator, Quick-release bayonet bowl
  • Maximum Air Flow
    55 scfm
  • Micron Rating
    40 µm
  • Series
    F72
  • Thread Standard
    NPT
  • Type
    Air Line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)