Motion
F74C-3A-MB
Main Line & Modular Air Filter - F74, 0.01 µm, 70 scfm, 0.3750 in Ports, Metal, Automatic Drain, Metal with Auto Drain
Mi Item #08982987
MFR #F74C-3A-MB
Price$534.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Line & Modular Air Filter - F74, 0.01 µm, 70 scfm, 0.3750 in Ports, Metal, Automatic Drain, Metal with Auto Drain
Mi Item #08982987
MFR #F74C-3A-MB

Mfr description
F74C-3A-MB 3/8" STD FLOW COALESCING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$534.95/each

Specifications

Dimensions

  • Port Size
    0.3750 in
  • Weight
    1.974 lbs

Details

  • Additional Details
    Element removes particles down to 0.01 mm | Maximum remaining oil content deg F air leaving the filter is 0.01 ppm at 70 °F (21 °C) with an inlet concentration deg F 8 ppm
  • Bowl Material
    Metal
  • Bowl Options
    Metal with Auto Drain
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Efficiency Rating
    Class 2 hydrocarbon and class 1 particulate removal per ISO 8573-1
  • Filter Rating
    0.01 µm
  • Filter Type
    Coalescing
  • Flow Rate
    (Dry) 70 scfm, (Saturated) 35 scfm
  • Included Options
    Automatic Drain, Service Indicator
  • Maximum Air Flow
    70 scfm
  • Maximum Flow Rate
    70 scfm
  • Maximum Operating Pressure
    17.2 bar, 250 psi
  • Micron Rating
    0.01 µm
  • Series
    F74
  • Standard Cubic Feet Per Minute
    70 scfm
  • Standards Met
    ISO 8573-1
  • Thread Standard
    NPT
  • Type
    Activated Carbon Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)