Motion
F74G-3M-MB
Main Line & Modular Air Filter - F74, 40 µm, 112 scfm, 0.3750 in Ports, Metal, Manual Drain, Metal Bowl with Sight Glass
Mi Item #08982989
MFR #F74G-3M-MB
Price$231.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Line & Modular Air Filter - F74, 40 µm, 112 scfm, 0.3750 in Ports, Metal, Manual Drain, Metal Bowl with Sight Glass
Mi Item #08982989
MFR #F74G-3M-MB

Mfr description
F74G-3M-MB 3/8 SERIES-1 MANUAL AIRLINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.32/each

Specifications

Dimensions

  • Body Size
    0.3750 in
  • Port Size
    0.3750 in
  • Weight
    1.609 lbs

Details

  • Additional Details
    40-micron element | 7 oz. reservoir | Quick-release bayonet bowl | Prismatic lens liquid level indicator | Particle removal per ISO 8573-1, Class 5, and Class 3 | FRL's are designed for air service only | unless otherwise indicated. | scfm ratings at 90 PSIG inlet pressure | WARNING: This product contains lead | a chemical known to the State deg F California to cause cancer and birth defects or other reproductive harm
  • Bowl Capacity
    7 oz
  • Bowl Material
    Metal
  • Bowl Options
    Metal Bowl with Sight Glass
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Rating
    40 μm
  • Filter Type
    Air Line
  • Flow Rate
    112 scfm
  • Maximum Air Flow
    112 scfm
  • Maximum Flow Rate
    112 scfm
  • Micron Rating
    40 µm
  • Series
    F74
  • Standard Cubic Feet Per Minute
    112 scfm
  • Standards Met
    ISO 8573-1, Class 3, ISO 8573-1, Class 5
  • Thread Standard
    NPT
  • Type
    Air Line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)