Motion
F74V-3A-MB
Main Line & Modular Air Filter - F74, 21 scfm, 0.3750 in Ports, Metal, Automatic Drain, Metal with Auto Drain
Mi Item #08982993
MFR #F74V-3A-MB
Price$499.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Line & Modular Air Filter - F74, 21 scfm, 0.3750 in Ports, Metal, Automatic Drain, Metal with Auto Drain
Mi Item #08982993
MFR #F74V-3A-MB

Mfr description
F74V-3A-MB 3/8" SERIES-1 OIL REMOVAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.77/each

Specifications

Dimensions

  • Port Size
    0.3750 in
  • Weight
    2.5 lbs

Details

  • Additional Details
    Quick-release bayonet bowl | Activated carbon cartridge filter element absorbs oil vapors and removes most hydrocarbon odors | Carbon cartridge element provides long service life | Filter and element designs optimize air velocity and contact time to reduce oil content deg F air leaving the filter to 0.003 ppm at 70 °F (21 °C)
  • Bowl Material
    Metal
  • Bowl Options
    Metal with Auto Drain
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Element Material
    Activated Carbon
  • Element Type
    Cartridge
  • Filter Rating
    0.01 µm
  • Filter Type
    Oil Vapor Removal
  • Flow Rate
    21 scfm
  • Max Operating Temperature
    150 °F
  • Max Pressure
    17.2 bar, 250 psi
  • Maximum Air Flow
    21 scfm
  • Maximum Flow Rate
    21 scfm
  • Maximum Operating Pressure
    17.2 bar, 250 psi
  • Maximum Temperature
    150 °F
  • Media Material
    Activated Carbon
  • Media Type
    Activated Carbon
  • Min Operating Temperature
    150 °F
  • Operating Temperature Range
    150 °F
  • Series
    F74
  • Standard Cubic Feet Per Minute
    21 scfm
  • Thread Standard
    NPT
  • Type
    Activated Carbon Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)