Motion
F74V-4A-MB
Main Line & Modular Air Filter - F74, 21 scfm, 0.5000 in Ports, Metal, Automatic Drain, Metal with Auto Drain
Mi Item #08982994
MFR #F74V-4A-MB
Price$498.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Line & Modular Air Filter - F74, 21 scfm, 0.5000 in Ports, Metal, Automatic Drain, Metal with Auto Drain
Mi Item #08982994
MFR #F74V-4A-MB

Mfr description
F74V-4A-MB 1/2" SERIES-1 OIL REMOVAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$498.49/each

Specifications

Dimensions

  • Body Size
    0.5000 in
  • Port Size
    0.5000 in
  • Weight
    2.13 lbs

Details

  • Additional Details
    Carbon cartridge element provides long service life | Filter and element designs optimize air velocity and contact time to reduce oil content deg F air leaving the filter to 0.003 ppm at 70 °F (21 °C) | In-line or modular installation | For maximum service life install a general purpose filter and an oil removal filter upstream deg F the oil vapor removal filter | FRL's are designed for air service only | scfm ratings at 90 PSIG inlet pressure | Provides air quality class 1 particulate removal per ISO 8573-1, when used with the F74C series | Minimum service life deg F 400 hours can be expected if the vapor removal filter is protected upstream by an oil removal (coalescing) filter and if the filtration temperature is in the region deg F 70° to 80 °F (21° to 26 °C)
  • Bowl Material
    Metal
  • Bowl Options
    Metal with Auto Drain
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Element Life
    400 hr
  • Element Material
    Activated Carbon
  • Element Type
    Cartridge
  • Filter Material
    Activated Carbon
  • Filter Type
    Oil Vapor Removal
  • Flow Rate
    21 scfm
  • Fluid Comp
    Compressed Air
  • Max Operating Temperature
    80 °F
  • Maximum Air Flow
    21 scfm
  • Maximum Flow Rate
    21 scfm
  • Maximum Operating Pressure
    17.2 bar, 250 psi
  • Maximum Temperature
    80 °F
  • Media Material
    Activated Carbon
  • Media Type
    Activated Carbon
  • Min Operating Temperature
    70 °F
  • Oil Removal Capacity
    0.003 ppm
  • Operating Temperature Range
    70 to 80 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    F74
  • Standards Met
    ISO 8573-1
  • Type
    Activated Carbon Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)