Specifications
Dimensions
- Inside Diameter2-1/2 in, 65 mm
- Weight0.33 lbs
Details
- Additional DetailsNotched Design, For use with Dixon stems, Requires purchase of matching fitting
- For Use WithDixon stems
- Manufacturer Catalog NumberGAS3012NO
- MaterialStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)