Motion
GWHZ445
Hose End - Steel Material
Mi Item #08983043
MFR #GWHZ445
Price$0.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material
Mi Item #08983043
MFR #GWHZ445

Mfr description
GWHZ445 45 DEG 1/4"-28 TAPERED SAE-LT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.81/each

Specifications

Dimensions

  • Hex Size
    0.3750 in
  • Size
    0.2500 in
  • Thread Size
    1/4-18
  • Weight
    0.01 lbs

Details

  • Additional Details
    Thread Length, .20 in
  • For Use With
    Grease Whip Hose
  • Material
    Steel
  • Thread Type
    Tapered SAE-LT
  • Type
    Zerk
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)