Motion
G100-E-ALCR
1 Global Alum Male Adapter x Machined Hos
Mi Item #08983057
MFR #G100-E-ALCR
Price$11.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Global Alum Male Adapter x Machined Hos
Mi Item #08983057
MFR #G100-E-ALCR

Mfr description
G100-E-ALCR 1" GLOBAL ALUM MALE ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.34/each

Specifications

Dimensions

  • Inside Diameter
    1.0000 in
  • Weight
    0.23 lbs

Details

  • Application
    Liquids
  • Body Material
    Cast Aluminum
  • Coupling Connection Type
    Hose Shank
  • End Type
    Cam x Hose Shank
  • End Type 2
    Hose Shank
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Hose Shank
  • For Use With
    Liquids
  • Maximum Operating Pressure
    250 psi
  • Style
    Adapter
  • Type
    E
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)