Motion
G150-A-ALNST
1.5 M Type A x 1.5 F NST - Alu Cam & Groove x NST
Mi Item #08983068
MFR #G150-A-ALNST
Price$125.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.5 M Type A x 1.5 F NST - Alu Cam & Groove x NST
Mi Item #08983068
MFR #G150-A-ALNST

Mfr description
G150-A-ALNST 1-1/2" GLOBAL ALUM FEM NST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.22/each

Specifications

Dimensions

  • Thread Size
    1.5000 in
  • Weight
    0.25 lbs

Details

  • Application
    Suction and low pressure discharge
  • Body Material
    Aluminum
  • End Type
    Male Adapter
  • Style
    Type A Adapter
  • Type
    A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)