Specifications
Dimensions
- End 1 Size1-1/2 in
- End 2 Size1-1/2 in
Details
- Body Material316 Stainless Steel
- Coupler TypeType AA Male Adapter x Male Adapter
- End 1 TypeMale Adapter
- End 2 TypeMale Adapter
- Fitting ShapeStraight
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
- Seal MaterialNo Seal
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)