Motion
G150-B-ALSI
Cam & Groove Fitting - 1-1/2 in, Female Coupler, x 1-1/2 in, Male NPT, Straight, Stainless Steel Handles
Mi Item #08983073
MFR #G150-B-ALSI
Price$22.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 1-1/2 in, Female Coupler, x 1-1/2 in, Male NPT, Straight, Stainless Steel Handles
Mi Item #08983073
MFR #G150-B-ALSI

Mfr description
G150-B-ALSI 1-1/2" GLOBAL FEM COUPLER X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.45/each

Specifications

Dimensions

  • Coupling Size
    1.5000 in
  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in
  • Thread Size
    1.5000 NPT
  • Weight
    0.65 lbs

Details

  • Application
    Liquid Service
  • Body Material
    Cast Aluminum
  • Coupler Type
    Type B Female Coupler x Male Thread
  • Coupling Connection Type
    Female Coupler
  • Coupling Gender
    Female
  • End 1 Type
    Female Coupler
  • End 2 Type
    Male NPT
  • End Type
    Female Coupler
  • End Type 2
    NPT
  • Fitting Connection Family
    NPT
  • Fitting Connection Type
    Male NPT
  • Fitting Shape
    Straight
  • For Use With
    Liquids
  • Gasket Material
    Nitrile Rubber
  • Handle Material
    Investment Steel
  • Maximum Operating Pressure
    250 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Standards Met
    A-A-59326D
  • Style
    Coupler
  • Type
    B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)