Motion
G150-B-SSBSP
Cam & Groove Fitting - 1-1/2 in, Female Coupler, x 1-1/2 in, Male BSP, Straight
Mi Item #08983074
MFR #G150-B-SSBSP
Price$58.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 1-1/2 in, Female Coupler, x 1-1/2 in, Male BSP, Straight
Mi Item #08983074
MFR #G150-B-SSBSP

Mfr description
G150-B-SSBSP 1-1/2" 316SS COUPLER X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.51/each

Specifications

Dimensions

  • Coupling Size
    1.5000 in
  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in
  • Thread Size
    1.5000 BSPT
  • Weight
    1.21 lbs

Details

  • Body Material
    Investment Cast Stainless Steel
  • Coupler Type
    Type B Female Coupler x Male Thread
  • Coupling Connection Type
    Female Coupler
  • Coupling Gender
    Female
  • End 1 Type
    Female Coupler
  • End 2 Type
    Male BSP
  • End Type
    Cam x Male BSP
  • End Type 2
    Male BSPT
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Male BSPP
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Adapter
  • Gasket Material
    Nitrile Rubber
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Standards Met
    A-A-59326D
  • Style
    Coupler
  • Type
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)