Motion
G150-DC-ALSI
Hose End - 1-1/2 in, Female Coupler, x 1-1/2 in, Dust Cap, Cap, Stainless Steel Handles
Mi Item #08983078
MFR #G150-DC-ALSI
Price$20.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1-1/2 in, Female Coupler, x 1-1/2 in, Dust Cap, Cap, Stainless Steel Handles
Mi Item #08983078
MFR #G150-DC-ALSI

Mfr description
G150-DC-ALSI 1-1/2" GLOBAL ALUM DUST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.93/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Weight
    0.64 lbs

Details

  • Additional Details
    Made to Dixon specifications and branded Dixon, Designed to interchange with all products produced to A-A-59326D
  • Application
    Washdown Service
  • Body Material
    Aluminum
  • Connection Type
    Cam & Groove
  • Coupler Type
    Type DC Dust Cap
  • End 1 Type
    Female Coupler
  • End 2 Type
    Dust Cap
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Cap
  • Material
    Aluminum
  • Product Types
    Cap
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Style
    Cap
  • Type
    Global Cam and Groove Type DC Dust Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)