Motion
G150-E-BRCR
1-1/2 Global Brass Male Adapter x Machined Hos
MI ITEM #08983080
MFR #G150-E-BRCR
Price$57.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 Global Brass Male Adapter x Machined Hos
MI ITEM #08983080
MFR #G150-E-BRCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.50/each

Specifications

Dimensions

  • Dash Size
    24
  • End 1 Size
    1.5000 in
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • SAE Size
    -24
  • Size
    1.5000 in
  • Weight
    1.35 lbs

Details

  • Additional Details
    Crimp Style
  • Application
    Liquids
  • Configuration
    Straight
  • Connection 1 Short Name
    Cam & Groove
  • Connection 2 Short Name
    Hose Shank
  • Connection Type
    Cam & Groove
  • End 1 Style
    Cam & Groove
  • Fitting Connection Family
    Cam and Groove
  • Fitting Type
    Cam and Groove
  • For Use With
    Liquid, bulk handling, low pressure air
  • Manufacturer Catalog Number
    G150-E-BRCR
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    250 psi
  • Maximum Working Pressure
    250 PSI, 17.2 bar
  • Plating
    Plain
  • Port Gender
    Male
  • Product Types
    Adapter
  • Seal Type
    Cam, Groove
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Cam & Groove
  • Thread Type
    Cam & Groove
  • Type
    Cam and Groove Part E
  • Working Pressure
    250 psi

Overview

Mfr description
G150-E-BRCR 1-1/2" GLOBAL BRASS MALE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text