Motion
G250-A-ALNST
2.5 M Type A x 2.5 F NST - Alu Cam & Groove x NST
Mi Item #08983096
MFR #G250-A-ALNST
Price$157.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.5 M Type A x 2.5 F NST - Alu Cam & Groove x NST
Mi Item #08983096
MFR #G250-A-ALNST

Mfr description
G250-A-ALNST 2-1/2" GLOBAL ALUM FEM NST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.81/each

Specifications

Dimensions

  • Thread Size
    2.5000 in
  • Weight
    0.56 lbs

Details

  • Application
    For suction and low pressure discharge only
  • Body Material
    Aluminum
  • End Type
    Cam x Female Thread
  • For Use With
    Cam and Groove Coupler
  • Style
    Adapter
  • Type
    A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)