Specifications
Dimensions
- Coupling Size3.0000 in to 5.0000 in
- Weight0.22 lbs
Details
- Body MaterialForged Brass
- Fitting Connection FamilyCam and Groove
- For Use WithAluminum and Brass Global Cam and Groove Couplers
- Handle MaterialForged Brass
- StyleCam Handle
- TypeHandle
- With ScreenNo
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)