Motion
G400-AL-AL
Cam & Groove Fitting - 4 in, Male Adapter, x 4 in, ANSI Flange, Straight
Mi Item #08983115
MFR #G400-AL-AL
Price$165.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 4 in, Male Adapter, x 4 in, ANSI Flange, Straight
Mi Item #08983115
MFR #G400-AL-AL

Mfr description
G400-AL-AL GLOBAL 4" ADAPTER W/ANSI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.52/each

Specifications

Dimensions

  • Coupling Size
    4.0000 in
  • End 1 Size
    4 in
  • End 2 Size
    4 in
  • Weight
    3.77 lbs

Details

  • Application
    Water Transfer
  • Body Material
    Aluminum
  • Coupler Type
    Type AL Male Adapter x ANSI Flange
  • Coupling Connection Type
    Male Adapter
  • Coupling Gender
    Male
  • End 1 Type
    Male Adapter
  • End 2 Type
    ANSI Flange
  • End Type
    Male Adapter
  • End Type 2
    Flange
  • Fitting Connection Family
    Flange
  • Fitting Connection Type
    Flanged
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Coupler
  • Maximum Operating Pressure
    100 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
  • Standards Met
    A-A-59326D
  • Style
    Adapter
  • Type
    A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)