Motion
G50-E-SS
Cam & Groove Fitting - 1/2 in, Male Adapter, x 1/2 in, Hose Shank, Straight
MI ITEM #08983138
MFR #G50-E-SS
Price$15.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 1/2 in, Male Adapter, x 1/2 in, Hose Shank, Straight
MI ITEM #08983138
MFR #G50-E-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.57/each

Specifications

Dimensions

  • Coupling Size
    0.5000 in
  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Weight
    0.21 lbs

Details

  • Body Material
    Investment Cast Stainless Steel
  • Coupler Type
    Type E Male Adapter x Hose Shank
  • Coupling Connection Type
    Male Adapter
  • Coupling Gender
    Male
  • End 1 Type
    Male Adapter
  • End 2 Type
    Hose Shank
  • End Type
    Cam x Hose Shank
  • End Type 2
    Hose Shank
  • Fitting Connection Family
    Hose Shank
  • Fitting Connection Type
    Hose Shank
  • Fitting Shape
    Straight
  • Maximum Operating Pressure
    150 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
  • Style
    Adapter
  • Type
    E

Overview

Mfr description
G50-E-SS 1/2" HOSE SHANK X MALE ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought