Motion
G50-F-BR
Quick Disconnect Coupling - 1/2 in, Male Adapter, x 1/2 in, Male NPT, Straight
MI ITEM #08983140
MFR #G50-F-BR
Price$19.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - 1/2 in, Male Adapter, x 1/2 in, Male NPT, Straight
MI ITEM #08983140
MFR #G50-F-BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.14/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Size
    0.5000 in

Details

  • Body Material
    Brass
  • Coupler Type
    Type F Male Adapter x Male Thread
  • End 1 Type
    Male Adapter
  • End 2 Type
    Male NPT
  • Fitting Shape
    Straight
  • Material
    ASTMC38000 Forged Brass
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal

Overview

Mfr description
G50-F-BR 1/2" MALE NPT X MALE ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text