Motion
G500-C-AL
Cam & Groove Fitting - 5 in, Female Coupler, x 5 in, Hose Shank, Straight, Brass Handles
MI ITEM #08983145
MFR #G500-C-AL
Price$167.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 5 in, Female Coupler, x 5 in, Hose Shank, Straight, Brass Handles
MI ITEM #08983145
MFR #G500-C-AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$167.86/each

Specifications

Dimensions

  • Coupling Size
    5.0000 in
  • End 1 Size
    5 in
  • End 2 Size
    5 in
  • Inside Diameter
    5.0000 in
  • Weight
    3.45 lbs

Details

  • Application
    Water Transfer
  • Body Material
    Cast Aluminum
  • Coupler Type
    Type C Female Coupler x Hose Shank
  • Coupling Connection Type
    Female Coupler
  • Coupling Gender
    Female
  • End 1 Type
    Female Coupler
  • End 2 Type
    Hose Shank
  • End Type
    Cam x Hose Shank
  • End Type 2
    Hose Shank
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Hose Shank
  • Fitting Shape
    Straight
  • For Use With
    Liquids
  • Gasket Material
    Nitrile Rubber
  • Handle Material
    Brass
  • Maximum Operating Pressure
    75 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Style
    Coupler
  • Type
    C
  • With Screen
    No

Overview

Mfr description
G500-C-AL 5" GLOBAL ALUM FEM COUPLER X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text