Motion
G500-DC-BR
Hose End - 5.0000 in, Female Coupler, x 5 in, Dust Cap, Cap, Cam, Groove Seal, Brass Handles
Mi Item #08983149
MFR #G500-DC-BR
Price$455.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 5.0000 in, Female Coupler, x 5 in, Dust Cap, Cap, Cam, Groove Seal, Brass Handles
Mi Item #08983149
MFR #G500-DC-BR

Mfr description
G500-DC-BR 5" GLOBAL BRASS DUST CAP W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$455.01/each

Specifications

Dimensions

  • End 1 Size
    5.0000 in
  • End 2 Size
    5 in
  • Hose Diameter
    5.0000 in
  • Inside Diameter
    5.0000 in, 127 mm
  • Size
    5.0000 in
  • Weight
    4 lbs

Details

  • Additional Details
    Made to Dixon specifications and branded Dixon
  • Application
    Dust caps and dust plugs are not to be used in pressure applications for safety and environmental reasons.
  • Body Material
    Brass
  • Connection Type
    Cam & Groove
  • Coupler Type
    Type DC Dust Cap
  • End 1 Type
    Female Coupler
  • End 2 Type
    Dust Cap
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Cap
  • Fitting Type
    Cam and Groove
  • Material
    Brass
  • Product Types
    Cap
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Cam, Groove
  • Style
    Cap
  • Type
    Cam and Groove Type DC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)