Motion
G600-C-SSCR
6 Global 316 Invest SS Fem Cplr x Hose Shank,
Mi Item #08983156
MFR #G600-C-SSCR
Price$573.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Global 316 Invest SS Fem Cplr x Hose Shank,
Mi Item #08983156
MFR #G600-C-SSCR

Mfr description
G600-C-SSCR 6" GLOBAL 316 INVEST SS FEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$573.48/each

Specifications

Dimensions

  • End 1 Size
    6.0000 in
  • Hose Inside Diameter
    6 in
  • Inside Diameter
    6.0000 in, 152.40 mm
  • Size
    6.0000 in
  • Weight
    14.0426 lbs

Details

  • Additional Details
    Safety clips and a Nitrile Rubber gasket included, Suitable for use with King Crimp sleeves and ferrules
  • Application
    Designed for use with liquids
  • Configuration
    Straight
  • Connection Type
    Cam & Groove
  • End 1 Style
    Cam & Groove
  • Fitting Connection Family
    Cam and Groove
  • Fitting Type
    Cam and Groove
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    75 psi
  • Maximum Working Pressure
    75 psi, 5.17 bar
  • Product Types
    Coupling
  • Seal Material
    Nitrile Rubber
  • Style
    Straight
  • Thread Type
    Cam & Groove
  • Type
    Cam and Groove Part C
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)