Motion
G600-E-ALCR
6 Global Alum Male Adapter x Machined Sha
MI ITEM #08983158
MFR #G600-E-ALCR
Price$158.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Global Alum Male Adapter x Machined Sha
MI ITEM #08983158
MFR #G600-E-ALCR

Mfr description
G600-E-ALCR 6" GLOBAL ALUM MALE ADAPTER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.55/each

Specifications

Dimensions

  • Weight
    5.8 lbs

Details

  • Application
    Liquid Transfer
  • Body Material
    Cast Aluminum
  • Coupling Connection Type
    Male Adapter
  • End Type
    Cam x Hose Shank
  • End Type 2
    Hose Shank
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Straight
  • For Use With
    Liquids
  • Maximum Operating Pressure
    75 psi
  • Style
    Type E Adapter
  • Type
    E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)