Motion
G600-E-SSCR
6 Global 316 Investment SS Male Adapter x Hose
Mi Item #08983159
MFR #G600-E-SSCR
Price$558.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Global 316 Investment SS Male Adapter x Hose
Mi Item #08983159
MFR #G600-E-SSCR

Mfr description
G600-E-SSCR 6" GLOBAL 316 INVESTMENT SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$558.13/each

Specifications

Dimensions

  • End 1 Size
    6.0000 in
  • Hose Diameter
    6.0000 in
  • Hose Inside Diameter
    6 in
  • Inside Diameter
    6.0000 in, 152.40 mm
  • Size
    6.0000 in
  • Weight
    12.9338 lbs

Details

  • Additional Details
    Crimp Style
  • Application
    Liquids
  • Configuration
    Straight
  • Connection 1 Short Name
    Cam & Groove
  • Connection 2 Short Name
    Hose Shank
  • Connection Type
    Cam & Groove
  • End 1 Style
    Cam & Groove
  • Fitting Connection Family
    Cam and Groove
  • Fitting Type
    Cam and Groove
  • For Use With
    Liquid, bulk handling, low pressure air
  • Manufacturer Catalog Number
    G600-E-SSCR
  • Manufacturer Compatibility
    Dixon
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    75 psi
  • Maximum Working Pressure
    75 psi, 5.17 bar
  • Port Gender
    Male
  • Product Types
    Adapter
  • Seal Type
    Cam, Groove
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Cam & Groove
  • Thread Type
    Cam & Groove
  • Type
    Cam and Groove Part E
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)