Motion
G600HRPSI
Hose End - 6.0000 in
MI ITEM #08983160
MFR #G600HRPSI
Price$29.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 6.0000 in
MI ITEM #08983160
MFR #G600HRPSI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.87/each

Specifications

Dimensions

  • End 1 Size
    6.0000 in
  • Size
    6.0000 in
  • Weight
    0.611 lbs

Details

  • Additional Details
    Cam arm, pull ring and pin are included, Dixon global handle assemblies are to only be used with global Dixon parts (not standard or domestic), handles do not interchange with other manufacturer's handles or couplers.
  • Application
    For use with aluminum and brass Global Cam & Groove Couplers
  • Connection Type
    Cam & Groove
  • Fitting Connection Family
    Cam and Groove
  • Fitting Type
    Cam and Groove
  • For Use With
    Aluminum and brass Global Cam and Groove Couplers
  • Material
    Stainless Steel
  • Product Types
    Cam Handle
  • Style
    Handle
  • Type
    Cam Handle

Overview

Mfr description
G600HRPSI 6" SS HANDLE, RING & PIN FOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought