Motion
G800-E-AL
Cam & Groove Fitting - 8 in, Male Adapter, x 8 in, Hose Shank, Straight
MI ITEM #08983171
MFR #G800-E-AL
Price$390.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 8 in, Male Adapter, x 8 in, Hose Shank, Straight
MI ITEM #08983171
MFR #G800-E-AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$390.87/each

Specifications

Dimensions

  • Coupling Size
    8.0000 in
  • End 1 Size
    8 in
  • End 2 Size
    8 in
  • Inside Diameter
    8.0000 in
  • Weight
    10.6 lbs

Details

  • Application
    Water Transfer
  • Body Material
    Cast Aluminum
  • Coupler Type
    Type E Male Adapter x Hose Shank
  • Coupling Connection Type
    Male Adapter
  • Coupling Gender
    Male
  • End 1 Type
    Male Adapter
  • End 2 Type
    Hose Shank
  • End Type
    Cam x Hose Shank
  • End Type 2
    Hose Shank
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Hose Shank
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Coupler
  • Maximum Operating Pressure
    50 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
  • Standards Met
    A-A-59326D
  • Style
    Adapter
  • Type
    E

Overview

Mfr description
G800-E-AL 8" GLOBAL ALUM HOSE SHANK X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text