Motion
HSC-LB100
HSC-LB100
Mi Item #08983231
MFR #HSC-LB100
Price$107.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HSC-LB100
Mi Item #08983231
MFR #HSC-LB100

Mfr description
HSC-LB100 1" HSC LOWER BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.29/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Overall Width
    4.4500 in, 113 mm

Details

  • Body Material
    316L Stainless Steel
  • Bracket 1
    Clamp Style
  • Cylinder Style
    Clamp Style
  • Mounting Type
    Clamp Style
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    HSC
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)