Specifications
Dimensions
- Overall Width2.0000 in, 50.79 mm
Details
- Body Material316L Stainless Steel
- Bracket 1Clamp Style
- Cylinder StyleClamp Style
- Mounting TypeClamp Style
- Product TypeTie Rod Air Cylinders
- SeriesHSC
- TypeStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)