Motion
HS8F8
Needle Valve - Steel Body Material
MI ITEM #08983397
MFR #HS8F8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Steel Body Material
MI ITEM #08983397
MFR #HS8F8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.8700 in, 72.90 mm

Details

  • Application
    Designed exclusively for steam applications
  • Body Material
    Steel
  • Material
    Steel

Overview

Mfr description
HS8F8 1" STEAM NIPPLE, 1" NPTF,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought