Motion
HTE6OF8
Hose End - 5000 psi PSI, Polyurethane Seal
Mi Item #08983414
MFR #HTE6OF8
Price$230.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 5000 psi PSI, Polyurethane Seal
Mi Item #08983414
MFR #HTE6OF8

Mfr description
HTE6OF8 3/4" C.U.P. NIPPLE, 1-5/16"-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.79/each

Specifications

Dimensions

  • Hex Size
    1.7500 in
  • Size
    0.7500 in
  • Weight
    1.41 lbs

Details

  • Additional Details
    Conforms to ISO16028, Plated using a ROHS Compliant Zinc Nickel process, Hardened nipples, Connectable with trapped pressure on HTE half only
  • Application
    Hydraulics
  • Connection Type
    O-Ring Boss (ORB)
  • Flow Control Type
    Shut-Off
  • For Use With
    HTZ Series couplers, HT Series couplers
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Operating Temperature Range
    -65 to 250 °F
  • Product Types
    Plug
  • Seal Material
    Polyurethane
  • Standards Met
    ISO 16028
  • Thread Type
    O-Ring Boss (ORB)
  • Type
    Connect Under Pressure Flush Face Female Threaded Plug
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)