Motion
HT12OF12
Hose End - 3000 psi PSI, Nitrile-Energized PTFE Seal
MI ITEM #08983422
MFR #HT12OF12
Price$590.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3000 psi PSI, Nitrile-Energized PTFE Seal
MI ITEM #08983422
MFR #HT12OF12

Mfr description
HT12OF12 1-1/2" ISO-FF NIPPLE,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$590.30/each

Specifications

Dimensions

  • Hex Size
    2.5000 in
  • Size
    1.5000 in

Details

  • Additional Details
    Interchangeable to ISO16028, Conforms to ISO16028 interchange standard interchangeable with Eaton/Hansen FF, Parker FEM, Snap-tite 74, Faster FFH/2FFN/2FFI, Stucchi A/FIRG and Holmbury HQ/A/FIMC, Machined components are manufactured using solid bar stock, Steel nipples are hardened to provide resistance to brinelling during impulse service, Has Nitrile-Energized PTFE valve seals, Ancillary nipple seals are Nitrile (Nitrile Rubber), PTFE or TPC-ET Anti-Extrusion ring protects main coupling valve seal from dynamic impulse pressure damage, High flow performance, compact profile, Easily rebuildable, High strength laser-cut valve guide maximizes valve stability while minimizing flow restriction, Improved sealing system incorporates a high performance molded polyurethane or O-ring energized PTFE valve seal
  • Connection Type
    Flush Face
  • Flow Control Type
    Check Valve
  • Material
    Steel
  • Maximum Operating Pressure
    3000 psi
  • Operating Temperature Range
    -40 to +250 °F
  • Product Types
    Plug
  • Seal Material
    Nitrile-Energized PTFE
  • Standards Met
    ISO16028
  • Thread Type
    Flush Face
  • Type
    Flush Face Plug
  • Working Pressure
    3000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)