Motion
HT5DC
Hose End - Nitrile Seal
Mi Item #08983468
MFR #HT5DC
Price$11.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Nitrile Seal
Mi Item #08983468
MFR #HT5DC

Mfr description
HT5DC 5/8" ISO FLUSH FACE DUST CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.39/each

Specifications

Dimensions

  • Size
    0.6250 in
  • Weight
    0.06 lbs

Details

  • Additional Details
    Conforms to ISO16028 interchange standard interchangeable with Eaton/Hansen FF, Parker FEM, Snap-tite 74, Faster FFH/2FFN/2FFI, Stucchi A/FIRG and Holmbury HQ/A/FIMC
  • Connection Type
    Flush Face
  • Product Types
    Cap
  • Seal Material
    Nitrile
  • Standards Met
    ISO 16028
  • Thread Type
    Flush Face
  • Type
    Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)