Motion
HUC206400
4 Fig 206 Bull Plug Style Cap w/std nut (l
Mi Item #08983495
MFR #HUC206400
Price$321.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Fig 206 Bull Plug Style Cap w/std nut (l
Mi Item #08983495
MFR #HUC206400

Mfr description
HUC206400 4" FIG 206 BULL PLUG STYLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.03/each

Specifications

Dimensions

  • Size
    4.0000 in

Details

  • Material
    Forged steel nut Iron bull plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)