Motion
HY16
Hose End - Iron Material, 2 in Hose ID, Male
Mi Item #08983548
MFR #HY16
Price$58.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Iron Material, 2 in Hose ID, Male
Mi Item #08983548
MFR #HY16

Mfr description
HY16 2" HYD HOSE STEM W/MALE NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.38/each

Specifications

Dimensions

  • End 1 Size
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Size
    2.0000 in
  • Thread Size
    2 in
  • Weight
    2.76 lbs

Details

  • Additional Details
    Stems have a collar behind the hex to engage fingers
  • Connection 1 Short Name
    NPTF
  • End Gender
    Male
  • Material
    Iron
  • Plating
    Plated
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)