Specifications
Dimensions
- Dash Size4
- End 1 Sizedash 4
- Sizedash 4
- Weight0.435 lbs
Details
- Additional DetailsFor use with ITDH Nominal PTFE Hose Insertion Tool
- ApplicationNominal PTFE Hose Insertion
- For Use WithITDH Nominal PTFE Hose Insertion Tool, Nominal PTFE Hose
- Product TypesDie
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)