Motion
ITD-05
ITD-05 HOSE INSERTION DIE FOR -5 PTFE
Mi Item #08983654
MFR #ITD-05
Price$247.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ITD-05 HOSE INSERTION DIE FOR -5 PTFE
Mi Item #08983654
MFR #ITD-05

Mfr description
ITD-05 HOSE INSERTION DIE FOR -5 PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.12/each

Specifications

Dimensions

  • Dash Size
    5
  • End 1 Size
    0.3125 in
  • Hose Dash Size
    5
  • Hose Diameter
    0.3125 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    5/16 in, 7.90 mm
  • SAE Size
    -5
  • Size
    0.3125 in

Details

  • Additional Details
    For use with nominal PTFE fittings
  • Application
    Installing crimp collars onto braided PTFE Hose
  • Compatible Banding Types
    Crimp Collar
  • Compatible Hose Series
    Braided PTFE Hose
  • For Use With
    Braided PTFE Hose
  • Manufacturer Catalog Number
    ITD-05
  • Product Types
    Fitting Assembly
  • Type
    Die
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)