Motion
ITD-06
ITD-06 HOSE INSERTION DIE FOR -6 PTFE
Mi Item #08983655
MFR #ITD-06
Price$241.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ITD-06 HOSE INSERTION DIE FOR -6 PTFE
Mi Item #08983655
MFR #ITD-06

Mfr description
ITD-06 HOSE INSERTION DIE FOR -6 PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.24/each

Specifications

Dimensions

  • Dash Size
    6
  • Hose Dash Size
    6
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • SAE Size
    -6
  • Weight
    0.42 lbs

Details

  • Additional Details
    For use with ITDH Nominal PTFE Hose Insertion Tool
  • Compatible Hose Series
    Nominal PTFE
  • For Use With
    Nominal PTFE Hose, ITDH Nominal PTFE Hose Insertion Tool
  • Manufacturer Catalog Number
    ITD-06
  • Product Types
    Die
  • Type
    Die
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)